Zoro Homepage

Film Tape, Blue, 72 yd L, 1 in W

  • Mfr # SH-47905

  • Zoro # G814790965


product price: $12.15
/ea

Key Features

Tape Backing Material
Polyester Film
Series
PC90-SH
Tape Thickness
1 mil
Tape Color
Blue
Features
Masking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-47905
Zoro #
G814790965
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
1 mil
Imperial Tape Length
72 yd
Imperial Tape Width
1 in
Metric Tape Length
66 m
Roll Width
1 in
Thickness
1 mil
Film Thickness
0.0254 mm

Details

Item
Blue Polyester Film Tape
Tape Backing Material
Polyester Film
Series
PC90-SH
Tape Color
Blue
Features
Masking
Product Form
Continuous Roll
Maximum Tape Performance Temperature
400 Degrees F
Tape Sub-Type
High-Temperature Polyester Film Tape
Tape Brand
Caplugs
Common Industry
Aerospace
Tape Type
High-Temperature Film Tape
Tape Adhesive Material
Silicone
Sub-Brand
Shercon
Tape Backing Construction
Film
Surface Compatibility
Powder Coated Paints
Color
Blue
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Blue, Tape Brand Caplugs, Brand and Series Caplugs PC90-SH, Imperial Tape Length 72 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 72 yd, Tape Thickness 1 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Series PC90-SH, Tape Type High-Temperature Film Tape, Tape Sub-Type High-Temperature Polyester Film Tape, Environment Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.