Film Tape, Blue, 72 yd L, 3 in W
Mfr # SH-47932
Zoro # G914791039
product price: $38.55
/eaKey Features
Tape Backing Material
Polyester Film
Series
PC90-SH
Tape Thickness
1 mil
Tape Color
Blue
Features
Masking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-47932
Zoro #
G914791039
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tape Thickness
1 mil
Imperial Tape Width
3 in
Metric Tape Length
66 m
Imperial Tape Length
72 yd
Roll Width
3 in
Thickness
1 mil
Film Thickness
0.0254 mm
Details
Item
Blue Polyester Film Tape
Tape Backing Material
Polyester Film
Series
PC90-SH
Tape Color
Blue
Features
Masking
Tape Sub-Type
High-Temperature Polyester Film Tape
Sub-Brand
Shercon
Common Industry
Aerospace
Tape Brand
Caplugs
Tape Adhesive Material
Silicone
Tape Backing Construction
Film
Product Form
Continuous Roll
Maximum Tape Performance Temperature
400 Degrees F
Tape Type
High-Temperature Film Tape
Surface Compatibility
Powder Coated Paints
For Temperature Application
High Temperature
Color
Blue
Description
Film Tape, Tape Color Blue, Tape Brand Caplugs, Brand and Series Caplugs PC90-SH, Imperial Tape Length 72 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 72 yd, Tape Thickness 1 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Series PC90-SH, Tape Type High-Temperature Film Tape, Tape Sub-Type High-Temperature Polyester Film Tape, Environment Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.