Zoro Homepage

Film Tape, Blue, 72 yd L, 4 in W

  • Mfr # SH-47939

  • Zoro # G614791032


product price: $39.59
/ea

Key Features

Tape Backing Material
Polyester Film
Series
PC90-SH
Tape Thickness
1 mil
Tape Color
Blue
Features
Masking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-47939
Zoro #
G614791032
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
1 mil
Imperial Tape Length
72 yd
Metric Tape Length
66 m
Imperial Tape Width
4 in
Thickness
1 mil
Roll Width
4 in
Film Thickness
0.0254 mm

Details

Item
Blue Polyester Film Tape
Tape Backing Material
Polyester Film
Series
PC90-SH
Tape Color
Blue
Features
Masking
Tape Sub-Type
High-Temperature Polyester Film Tape
Common Industry
Aerospace
Tape Adhesive Material
Silicone
Product Form
Continuous Roll
Sub-Brand
Shercon
Tape Backing Construction
Film
Tape Type
High-Temperature Film Tape
Maximum Tape Performance Temperature
400 Degrees F
Tape Brand
Caplugs
Surface Compatibility
Powder Coated Paints
For Temperature Application
High Temperature
Color
Blue

Description

Film Tape, Tape Color Blue, Tape Brand Caplugs, Brand and Series Caplugs PC90-SH, Imperial Tape Length 72 yd, Imperial Tape Width 4 in, Imperial Tape WxL 4 in x 72 yd, Tape Thickness 1 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Series PC90-SH, Tape Type High-Temperature Film Tape, Tape Sub-Type High-Temperature Polyester Film Tape, Environment Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.