Film Tape, Green, 72 yd L, 12 in W
Mfr # SH-61703
Zoro # G614790868
product price: $356.99
/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Polyester Film
Series
TOL-SH
Tape Color
Green
Features
Masking
Sub-Brand
Shercon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-61703
Zoro #
G614790868
UPC #
-
Country of Origin
China
Dimensions
Imperial Tape Width
12 in
Imperial Tape Length
72 yd
Roll Width
12 in
Details
Item
Tape On Liner Masking Tape
Tape Backing Material
Polyester Film
Series
TOL-SH
Tape Color
Green
Features
Masking
Sub-Brand
Shercon
Product Form
Continuous Roll
Tape Sub-Type
Tape On Liner Masking Tape
Tape Type
Masking Tape
Tape Brand
Caplugs
Color
Green
Description
Film Tape, Tape Color Green, Tape Brand Caplugs, Brand and Series Caplug TOL-SH, Imperial Tape Length 72 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 72 yd, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Series TOL-SH, Tape Type Masking Tape, Tape Sub-Type Tape On Liner Masking Tape, Environment Indoor/Outdoor, Tape Shape Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.