Film Tape, Green, 72 yd L, 2-1/2 in W
Mfr # SH-47573
Zoro # G914790889
product price: $28.99
/eaKey Features
Tape Backing Material
Polyester Film
Series
PC21-SH
Tape Thickness
2 mil
Tape Color
Green
Features
Masking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-47573
Zoro #
G914790889
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tape Thickness
2 mil
Imperial Tape Width
2 1/2 in
Imperial Tape Length
72 yd
Roll Width
2 1/2 in
Thickness
2 mil
Film Thickness
0.0508 mm
Details
Item
Green Polyester Film Tape
Tape Backing Material
Polyester Film
Series
PC21-SH
Tape Color
Green
Features
Masking
Maximum Tape Performance Temperature
400 Degrees F
Common Industry
Aerospace
Tape Type
High-Temperature Film Tape
Sub-Brand
Shercon
Tape Adhesive Material
Silicone
Tape Backing Construction
Film
Tape Sub-Type
High-Temperature Polyester Film Tape
Tape Brand
Caplugs
Product Form
Continuous Roll
Surface Compatibility
Powder Coated Paints
Color
Green
For Temperature Application
High Temperature
Description
Film Tape, Tape Color Green, Tape Brand Caplugs, Brand and Series Caplugs PC21-SH, Imperial Tape Length 72 yd, Imperial Tape Width 2 1/2 in, Imperial Tape WxL 2 1/2 in x 72 yd, Tape Thickness 2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Series PC21-SH, Tape Type High-Temperature Film Tape, Tape Sub-Type High-Temperature Polyester Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.