Film Tape, Green, 72 yd L, 2 in W
Mfr # SH-47822
Zoro # G014791014
product price: $56.35
/eaKey Features
Tape Backing Material
Polyester Film
Series
PC25-SH
Tape Thickness
5 mil
Tape Color
Green
Features
Masking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SH-47822
Zoro #
G014791014
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
5 mil
Imperial Tape Width
2 in
Imperial Tape Length
72 yd
Film Thickness
0.127 mm
Roll Width
2 in
Thickness
5 mil
Details
Item
Green Polyester Masking Tape - Heavy Duty
Tape Backing Material
Polyester Film
Series
PC25-SH
Tape Color
Green
Features
Masking
Tape Type
High-Temperature Film Tape
Tape Brand
Caplugs
Tape Sub-Type
High-Temperature Polyester Film Tape
Sub-Brand
Shercon
Tape Adhesive Material
Silicone
Product Form
Continuous Roll
Tape Backing Construction
Film
Maximum Tape Performance Temperature
400 Degrees F
Surface Compatibility
Powder Coated Paints
For Temperature Application
High Temperature
Color
Green
Description
Film Tape, Tape Color Green, Tape Brand Caplugs, Brand and Series Caplugs PC25-SH, Imperial Tape Length 72 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 72 yd, Tape Thickness 5 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Series PC25-SH, Tape Type High-Temperature Film Tape, Tape Sub-Type High-Temperature Polyester Film Tape, Environment Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.