Film Tape, Green, 72 yd L, 24 in W

  • Mfr # SH-61706

  • Zoro # G214790862


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyester Film
Series
TOL-SH
Tape Color
Green
Features
Masking
Imperial Tape Length
72 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-61706
Zoro #
G214790862
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Imperial Tape Length
72 yd
Imperial Tape Width
24 in
Roll Width
24 in

Details

Item
Tape On Liner Masking Tape
Tape Backing Material
Polyester Film
Series
TOL-SH
Tape Color
Green
Features
Masking
Tape Type
Masking Tape
Tape Brand
Caplugs
Product Form
Continuous Roll
Tape Sub-Type
Tape On Liner Masking Tape
Sub-Brand
Shercon
Color
Green

Description

Film Tape, Tape Color Green, Tape Brand Caplugs, Brand and Series Caplug TOL-SH, Imperial Tape Length 72 yd, Imperial Tape Width 24 in, Imperial Tape WxL 24 in x 72 yd, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Series TOL-SH, Tape Type Masking Tape, Tape Sub-Type Tape On Liner Masking Tape, Environment Indoor/Outdoor, Tape Shape Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.