Film Tape, Green, 72 yd L, 3/8 in W
Mfr # SH-47814
Zoro # G314791066
product price: $12.15
/eaKey Features
Tape Backing Material
Polyester Film
Series
PC25-SH
Tape Thickness
5 mil
Tape Color
Green
Features
Masking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-47814
Zoro #
G314791066
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
5 mil
Imperial Tape Width
3/8 in
Imperial Tape Length
72 yd
Thickness
5 mil
Roll Width
3/8 in
Film Thickness
0.127 mm
Details
Item
Green Polyester Masking Tape - Heavy Duty
Tape Backing Material
Polyester Film
Series
PC25-SH
Tape Color
Green
Features
Masking
Maximum Tape Performance Temperature
400 Degrees F
Tape Brand
Caplugs
Tape Type
High-Temperature Film Tape
Tape Sub-Type
High-Temperature Polyester Film Tape
Sub-Brand
Shercon
Tape Backing Construction
Film
Tape Adhesive Material
Silicone
Product Form
Continuous Roll
Surface Compatibility
Powder Coated Paints
For Temperature Application
High Temperature
Color
Green
Description
Film Tape, Tape Color Green, Tape Brand Caplugs, Brand and Series Caplugs PC25-SH, Imperial Tape Length 72 yd, Imperial Tape Width 3/8 in, Imperial Tape WxL 3/8 in x 72 yd, Tape Thickness 5 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Series PC25-SH, Tape Type High-Temperature Film Tape, Tape Sub-Type High-Temperature Polyester Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.