Zoro Homepage

Film Tape, Green, 72 yd L, 6 in W

  • Mfr # SH-47827

  • Zoro # G414791027


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyester Film
Series
PC25-SH
Tape Thickness
5 mil
Tape Color
Green
Features
Masking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-47827
Zoro #
G414791027
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
5 mil
Imperial Tape Width
6 in
Imperial Tape Length
72 yd
Thickness
5 mil
Film Thickness
0.127 mm
Roll Width
6 in

Details

Item
Green Polyester Masking Tape - Heavy Duty
Tape Backing Material
Polyester Film
Series
PC25-SH
Tape Color
Green
Features
Masking
Tape Brand
Caplugs
Tape Type
High-Temperature Film Tape
Maximum Tape Performance Temperature
400 Degrees F
Tape Backing Construction
Film
Product Form
Continuous Roll
Tape Sub-Type
High-Temperature Polyester Film Tape
Sub-Brand
Shercon
Tape Adhesive Material
Silicone
Surface Compatibility
Powder Coated Paints
For Temperature Application
High Temperature
Color
Green

Description

Film Tape, Tape Color Green, Tape Brand Caplugs, Brand and Series Caplugs PC25-SH, Imperial Tape Length 72 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 72 yd, Tape Thickness 5 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Series PC25-SH, Tape Type High-Temperature Film Tape, Tape Sub-Type High-Temperature Polyester Film Tape, Environment Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.