Film Tape, Green, 72 yd L, 8 in W
Mfr # SH-47829
Zoro # G114791013
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Polyester Film
Series
PC25-SH
Tape Thickness
5 mil
Tape Color
Green
Features
Masking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-47829
Zoro #
G114791013
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
5 mil
Imperial Tape Length
72 yd
Imperial Tape Width
8 in
Film Thickness
0.127 mm
Thickness
5 mil
Roll Width
8 in
Details
Item
Green Polyester Masking Tape - Heavy Duty
Tape Backing Material
Polyester Film
Series
PC25-SH
Tape Color
Green
Features
Masking
Tape Backing Construction
Film
Maximum Tape Performance Temperature
400 Degrees F
Tape Type
High-Temperature Film Tape
Sub-Brand
Shercon
Tape Brand
Caplugs
Tape Adhesive Material
Silicone
Tape Sub-Type
High-Temperature Polyester Film Tape
Product Form
Continuous Roll
Surface Compatibility
Powder Coated Paints
Color
Green
For Temperature Application
High Temperature
Description
Film Tape, Tape Color Green, Tape Brand Caplugs, Brand and Series Caplugs PC25-SH, Imperial Tape Length 72 yd, Imperial Tape Width 8 in, Imperial Tape WxL 8 in x 72 yd, Tape Thickness 5 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Series PC25-SH, Tape Type High-Temperature Film Tape, Tape Sub-Type High-Temperature Polyester Film Tape, Environment Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.