Film Tape, Green, 72 yd L, 8 in W
Mfr # SH-61710
Zoro # G514790814
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Polyester Film
Series
TOL-SH
Tape Color
Green
Features
Masking
Product Form
Continuous Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-61710
Zoro #
G514790814
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Imperial Tape Width
8 in
Imperial Tape Length
72 yd
Roll Width
8 in
Details
Item
Tape On Liner Masking Tape
Tape Backing Material
Polyester Film
Series
TOL-SH
Tape Color
Green
Features
Masking
Product Form
Continuous Roll
Tape Brand
Caplugs
Tape Sub-Type
Tape On Liner Masking Tape
Tape Type
Masking Tape
Sub-Brand
Shercon
Color
Green
Description
Film Tape, Tape Color Green, Tape Brand Caplugs, Brand and Series Caplug TOL-SH, Imperial Tape Length 72 yd, Imperial Tape Width 8 in, Imperial Tape WxL 8 in x 72 yd, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Series TOL-SH, Tape Type Masking Tape, Tape Sub-Type Tape On Liner Masking Tape, Environment Indoor/Outdoor, Tape Shape Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.