Film Tape, Red, 72 yd L, 1/2 in W
Mfr # SH-47335
Zoro # G814790934
product price: $9.15
/eaKey Features
Tape Backing Material
Polyester Film
Series
PC11-SH
Tape Thickness
2 mil
Tape Color
Red
Features
Masking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SH-47335
Zoro #
G814790934
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tape Thickness
2 mil
Metric Tape Length
66 m
Imperial Tape Length
72 yd
Imperial Tape Width
1/2 in
Roll Width
1/2 in
Film Thickness
0.0508 mm
Thickness
2 mil
Details
Item
Red Polyester Film Tape
Tape Backing Material
Polyester Film
Series
PC11-SH
Tape Color
Red
Features
Masking
Product Form
Continuous Roll
Maximum Tape Performance Temperature
425 Degrees F
Tape Brand
Caplugs
Tape Type
High-Temperature Film Tape
Tape Adhesive Material
Silicone
Sub-Brand
Shercon
Tape Sub-Type
High-Temperature Polyester Film Tape
Tape Backing Construction
Film
Surface Compatibility
Powder Coated Paints
Color
Red
For Temperature Application
High Temperature
Description
Film Tape, Tape Color Red, Tape Brand Caplugs, Brand and Series Caplugs PC11-SH, Imperial Tape Length 72 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 72 yd, Tape Thickness 2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 425 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Series PC11-SH, Tape Type High-Temperature Film Tape, Tape Sub-Type High-Temperature Polyester Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.