Film Tape, Red, 72 yd L, 1/8 in W
Mfr # SH-47330
Zoro # G114790924
product price: $3.45
/eaSold in multiples of 3 for $10.35
Key Features
Tape Backing Material
Polyester Film
Series
PC11-SH
Tape Thickness
2 mil
Tape Color
Red
Features
Masking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-47330
Zoro #
G114790924
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tape Thickness
2 mil
Metric Tape Length
66 m
Imperial Tape Length
72 yd
Imperial Tape Width
1/8 in
Roll Width
1/8 in
Thickness
2 mil
Film Thickness
0.0508 mm
Details
Item
Red Polyester Film Tape
Tape Backing Material
Polyester Film
Series
PC11-SH
Tape Color
Red
Features
Masking
Tape Brand
Caplugs
Tape Type
High-Temperature Film Tape
Tape Sub-Type
High-Temperature Polyester Film Tape
Product Form
Continuous Roll
Tape Backing Construction
Film
Tape Adhesive Material
Silicone
Sub-Brand
Shercon
Maximum Tape Performance Temperature
425 Degrees F
Surface Compatibility
Powder Coated Paints
For Temperature Application
High Temperature
Color
Red
Description
Film Tape, Tape Color Red, Tape Brand Caplugs, Brand and Series Caplugs PC11-SH, Imperial Tape Length 72 yd, Imperial Tape Width 1/8 in, Imperial Tape WxL 1/8 in x 72 yd, Tape Thickness 2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 425 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Series PC11-SH, Tape Type High-Temperature Film Tape, Tape Sub-Type High-Temperature Polyester Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.