Zoro Homepage

Film Tape, Red, 72 yd L, 2 in W

  • Mfr # SH-47362

  • Zoro # G014790864


product price: $36.39
/ea

Key Features

Tape Backing Material
Polyester Film
Series
PC11-SH
Tape Thickness
2 mil
Tape Color
Red
Features
Masking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-47362
Zoro #
G014790864
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
2 mil
Metric Tape Length
66 m
Imperial Tape Length
72 yd
Imperial Tape Width
2 in
Thickness
2 mil
Film Thickness
0.0508 mm
Roll Width
2 in

Details

Item
Red Polyester Film Tape
Tape Backing Material
Polyester Film
Series
PC11-SH
Tape Color
Red
Features
Masking
Tape Sub-Type
High-Temperature Polyester Film Tape
Tape Backing Construction
Film
Tape Brand
Caplugs
Maximum Tape Performance Temperature
425 Degrees F
Tape Adhesive Material
Silicone
Sub-Brand
Shercon
Product Form
Continuous Roll
Tape Type
High-Temperature Film Tape
Surface Compatibility
Powder Coated Paints
Color
Red
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Red, Tape Brand Caplugs, Brand and Series Caplugs PC11-SH, Imperial Tape Length 72 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 72 yd, Tape Thickness 2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 425 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Series PC11-SH, Tape Type High-Temperature Film Tape, Tape Sub-Type High-Temperature Polyester Film Tape, Environment Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.