Zoro Homepage

Film Tape, Red, 72 yd L, 3 in W

  • Mfr # SH-47370

  • Zoro # G614790875


product price: $54.49
/ea

Key Features

Tape Backing Material
Polyester Film
Series
PC11-SH
Tape Thickness
2 mil
Tape Color
Red
Features
Masking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-47370
Zoro #
G614790875
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
2 mil
Imperial Tape Width
3 in
Metric Tape Length
66 m
Imperial Tape Length
72 yd
Film Thickness
0.0508 mm
Roll Width
3 in
Thickness
2 mil

Details

Item
Red Polyester Film Tape
Tape Backing Material
Polyester Film
Series
PC11-SH
Tape Color
Red
Features
Masking
Tape Backing Construction
Film
Tape Type
High-Temperature Film Tape
Sub-Brand
Shercon
Tape Sub-Type
High-Temperature Polyester Film Tape
Maximum Tape Performance Temperature
425 Degrees F
Tape Adhesive Material
Silicone
Tape Brand
Caplugs
Product Form
Continuous Roll
Surface Compatibility
Powder Coated Paints
For Temperature Application
High Temperature
Color
Red

Description

Film Tape, Tape Color Red, Tape Brand Caplugs, Brand and Series Caplugs PC11-SH, Imperial Tape Length 72 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 72 yd, Tape Thickness 2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 425 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Series PC11-SH, Tape Type High-Temperature Film Tape, Tape Sub-Type High-Temperature Polyester Film Tape, Environment Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.