Film Tape, Yellow, 72 yd L, 1/4 in W
Mfr # SH-47834
Zoro # G414791072
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Tape Backing Material
Polyester Film
Series
PC30-SH
Tape Thickness
2 mil
Tape Color
Yellow
Features
Masking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-47834
Zoro #
G414791072
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tape Thickness
2 mil
Imperial Tape Length
72 yd
Imperial Tape Width
1/4 in
Metric Tape Length
66 m
Film Thickness
0.0508 mm
Roll Width
1/4 in
Thickness
2 mil
Details
Item
Yellow Polyester Film Tape
Tape Backing Material
Polyester Film
Series
PC30-SH
Tape Color
Yellow
Features
Masking
Tape Sub-Type
High-Temperature Polyester Film Tape
Tape Brand
Caplugs
Sub-Brand
Shercon
Maximum Tape Performance Temperature
400 Degrees F
Tape Adhesive Material
Silicone
Tape Type
High-Temperature Film Tape
Tape Backing Construction
Film
Product Form
Continuous Roll
Surface Compatibility
Powder Coated Paints
For Temperature Application
High Temperature
Color
Yellow
Description
Film Tape, Tape Color Yellow, Tape Brand Caplugs, Brand and Series Caplugs PC30-SH, Imperial Tape Length 72 yd, Imperial Tape Width 1/4 in, Imperial Tape WxL 1/4 in x 72 yd, Tape Thickness 2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Series PC30-SH, Tape Type High-Temperature Film Tape, Tape Sub-Type High-Temperature Polyester Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.