Zoro Homepage

Film Tape, Yellow, 72 yd L, 5 in W

  • Mfr # SH-47875

  • Zoro # G414790976


product price: $40.89
/ea

Key Features

Tape Backing Material
Polyester Film
Series
PC30-SH
Tape Thickness
2 mil
Tape Color
Yellow
Features
Masking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-47875
Zoro #
G414790976
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
2 mil
Imperial Tape Width
5 in
Imperial Tape Length
72 yd
Metric Tape Length
66 m
Film Thickness
0.0508 mm
Thickness
2 mil
Roll Width
5 in

Details

Item
Yellow Polyester Film Tape
Tape Backing Material
Polyester Film
Series
PC30-SH
Tape Color
Yellow
Features
Masking
Tape Backing Construction
Film
Maximum Tape Performance Temperature
400 Degrees F
Product Form
Continuous Roll
Sub-Brand
Shercon
Tape Brand
Caplugs
Tape Type
High-Temperature Film Tape
Tape Adhesive Material
Silicone
Tape Sub-Type
High-Temperature Polyester Film Tape
Surface Compatibility
Powder Coated Paints
Color
Yellow
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Yellow, Tape Brand Caplugs, Brand and Series Caplugs PC30-SH, Imperial Tape Length 72 yd, Imperial Tape Width 5 in, Imperial Tape WxL 5 in x 72 yd, Tape Thickness 2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Series PC30-SH, Tape Type High-Temperature Film Tape, Tape Sub-Type High-Temperature Polyester Film Tape, Environment Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.