FilmTape, Green, 72ydL, 1-1/2inW, Disc, PK500
Mfr # SH-47203
Zoro # G314790922
product price: $45.29
/pk 500, $0.09/eaKey Features
Tape Backing Material
Polyester Film
Tape Shape
Disc
Series
PC-SH
Tape Thickness
2 mil
Tape Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SH-47203
Zoro #
G314790922
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
2 mil
Film Thickness
0.0508 mm
Thickness
2 mil
Details
Item
Powder Peel Green Discs, Squares and Rectangles
Tape Backing Material
Polyester Film
Tape Shape
Disc
Series
PC-SH
Tape Color
Green
Features
Masking
Tape Type
High-Temperature Film Tape
Tape Adhesive Material
Silicone
Tape Sub-Type
High-Temperature Polyester Film Tape
Common Industry
Aerospace
Maximum Tape Performance Temperature
400 Degrees F
Tape Backing Construction
Film
Tape Brand
Caplugs
Sub-Brand
Shercon
Product Form
Pre-Cut
Surface Compatibility
Powder Coated Paints
For Temperature Application
High Temperature
Color
Green
Description
Film Tape, Tape Color Green, Tape Brand Caplugs, Brand and Series Caplugs PC-SH, Imperial Tape Length 72 yd, Imperial Tape WxL 1 in x 1 in, Tape Thickness 2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Series PC-SH, Tape Type High-Temperature Film Tape, Tape Sub-Type High-Temperature Polyester Film Tape, Environment Indoor/Outdoor, Tape Shape Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.