FilmTape, Green, 72ydL, 1inW, Disc, PK500
Mfr # SH-53512
Zoro # G214790824
product price: $18.45
/pk 500, $0.04/eaKey Features
Tape Backing Material
Polyester Film
Tape Shape
Disc
Series
WBD-SH
Tape Thickness
2 mil
Tape Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-53512
Zoro #
G214790824
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
2 mil
Disc Diameter
1/2 in
Metric Tape Shape Diameter
12.7 mm
Imperial Tape Shape Diameter
1/2 in
Thickness
2 mil
Film Thickness
0.0508 mm
Details
Item
Wishbone Discs
Tape Backing Material
Polyester Film
Tape Shape
Disc
Series
WBD-SH
Tape Color
Green
Maximum Tape Performance Temperature
400 Degrees F
Tape Adhesive Material
Silicone
Temperature Range
Up to 400 Degrees F
Tape Brand
Caplugs
Product Form
Pre-Cut
Tape Sub-Type
Wishbone Disc
Tape Type
Wishbone Disc
Sub-Brand
Shercon
Surface Compatibility
Powder Coated Paints
Color
Green
Description
Film Tape, Tape Color Green, Tape Brand Caplugs, Brand and Series Caplugs WBD-SH, Imperial Tape Length 72 yd, Tape Thickness 2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Temperature Range Up to 400 Degrees F, Series WBD-SH, Tape Type Wishbone Disc, Tape Sub-Type Wishbone Disc, Environment Indoor/Outdoor, Tape Shape Disc, Imperial Tape Shape Diameter 1/2 in, Metric Tape Shape Diameter 12.7 mm, Sub-Brand Shercon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.