FilmTape, Green, 72ydL, 3/4inW, Disc, PK2000
Mfr # SH-47170
Zoro # G314790878
product price: $28.49
/pk 2000, $0.01/eaKey Features
Tape Backing Material
Polyester Film
Tape Shape
Disc
Series
PC-SH
Tape Thickness
2 mil
Tape Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-47170
Zoro #
G314790878
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
2 mil
Disc Diameter
1/4 in
Metric Tape Shape Diameter
6.35 mm
Imperial Tape Shape Diameter
1/4 in
Thickness
2 mil
Film Thickness
0.0508 mm
Description
Film Tape, Tape Color Green, Tape Brand Caplugs, Brand and Series Caplugs PC-SH, Imperial Tape Length 72 yd, Tape Thickness 2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Temperature Range Up to 400 Degrees F, Series PC-SH, Tape Type High-Temperature Film Tape, Tape Sub-Type High-Temperature Polyester Film Tape, Environment Indoor/Outdoor, Tape Shape Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.