FilmTape, Green, 72ydL, 7/8inW, Ring, PK1000
Mfr # SH-48022
Zoro # G414790990
product price: $40.75
/pk 1000, $0.04/eaKey Features
Tape Backing Material
Polyester Film
Tape Shape
Ring
Series
PCD-SH
Tape Thickness
2 mil
Tape Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-48022
Zoro #
G414790990
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
2 mil
Ring Inside Diameter
0.156 in
Disc Diameter
0.375 in
Imperial Tape Shape Diameter
3/8 in
Metric Tape Shape Diameter
14.27 mm
Thickness
2 mil
Film Thickness
0.0508 mm
Description
Film Tape, Tape Color Green, Tape Brand Caplugs, Brand and Series Caplugs PCD-SH, Imperial Tape Length 72 yd, Tape Thickness 2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Temperature Range Up to 400 Degrees F, Series PCD-SH, Tape Type High-Temperature Film Tape, Tape Sub-Type High-Temperature Polyester Film Tape, Environment Indoor/Outdoor, Tape Shape Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.