FilmTape, Grn, 72ydL, 4-1/4inW, Disc, PK1000
Mfr # SH-47281
Zoro # G314790946
product price: $45.29
/pk 1000, $0.05/eaKey Features
Tape Backing Material
Polyester Film
Tape Shape
Disc
Series
PC-SH
Tape Thickness
2 mil
Tape Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-47281
Zoro #
G314790946
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
2 mil
Film Thickness
0.0508 mm
Thickness
2 mil
Details
Item
Powder Peel Green Discs, Squares and Rectangles
Tape Backing Material
Polyester Film
Tape Shape
Disc
Series
PC-SH
Tape Color
Green
Features
Masking
Maximum Tape Performance Temperature
400 Degrees F
Tape Backing Construction
Film
Product Form
Pre-Cut
Tape Sub-Type
High-Temperature Polyester Film Tape
Tape Type
High-Temperature Film Tape
Sub-Brand
Shercon
Tape Brand
Caplugs
Common Industry
Aerospace
Tape Adhesive Material
Silicone
Surface Compatibility
Powder Coated Paints
For Temperature Application
High Temperature
Color
Green
Description
Film Tape, Tape Color Green, Tape Brand Caplugs, Brand and Series Caplugs PC-SH, Imperial Tape Length 72 yd, Imperial Tape WxL 3/8 in x 3/8 in, Tape Thickness 2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Series PC-SH, Tape Type High-Temperature Film Tape, Tape Sub-Type High-Temperature Polyester Film Tape, Environment Indoor/Outdoor, Tape Shape Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.