FilmTape, Red, 72ydL, 1-1/4inW, Disc, PK1000
Mfr # SH-48776
Zoro # G014790918
product price: $65.39
/pk 1000, $0.07/eaKey Features
Tape Backing Material
Polyester Film
Tape Shape
Disc
Series
PR-SH
Tape Thickness
2 mil
Tape Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-48776
Zoro #
G014790918
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
2 mil
Disc Diameter
3/4 in
Metric Tape Shape Diameter
19.05 mm
Imperial Tape Shape Diameter
3/4 in
Film Thickness
0.0508 mm
Thickness
2 mil
Details
Item
Powder Peel Red Discs
Tape Backing Material
Polyester Film
Tape Shape
Disc
Series
PR-SH
Tape Color
Red
Features
Masking
Tape Type
High-Temperature Film Tape
Sub-Brand
Shercon
Product Form
Pre-Cut
Maximum Tape Performance Temperature
425 Degrees F
Tape Brand
Caplugs
Tape Sub-Type
High-Temperature Polyester Film Tape
Temperature Range
Up to 450 Degrees F
Tape Adhesive Material
Silicone
Tape Backing Construction
Film
Surface Compatibility
Powder Coated Paints
For Temperature Application
High Temperature
Color
Red
Description
Film Tape, Tape Color Red, Tape Brand Caplugs, Brand and Series Caplugs PR-SH, Imperial Tape Length 72 yd, Tape Thickness 2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 425 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Temperature Range Up to 450 Degrees F, Series PR-SH, Tape Type High-Temperature Film Tape, Tape Sub-Type High-Temperature Polyester Film Tape, Environment Indoor/Outdoor, Tape Shape Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.