FilmTape, Red, 72ydL, 1inW, Disc, PK2000
Mfr # SH-48768
Zoro # G914790940
product price: $73.79
/pk 2000, $0.04/eaKey Features
Tape Backing Material
Polyester Film
Tape Shape
Disc
Series
PR-SH
Tape Thickness
2 mil
Tape Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-48768
Zoro #
G914790940
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
2 mil
Disc Diameter
1/2 in
Metric Tape Shape Diameter
12.7 mm
Imperial Tape Shape Diameter
1/2 in
Thickness
2 mil
Film Thickness
0.0508 mm
Details
Item
Powder Peel Red Discs
Tape Backing Material
Polyester Film
Tape Shape
Disc
Series
PR-SH
Tape Color
Red
Features
Masking
Tape Backing Construction
Film
Maximum Tape Performance Temperature
425 Degrees F
Tape Brand
Caplugs
Tape Sub-Type
High-Temperature Polyester Film Tape
Temperature Range
Up to 450 Degrees F
Product Form
Pre-Cut
Tape Type
High-Temperature Film Tape
Tape Adhesive Material
Silicone
Sub-Brand
Shercon
Surface Compatibility
Powder Coated Paints
For Temperature Application
High Temperature
Color
Red
Description
Film Tape, Tape Color Red, Tape Brand Caplugs, Brand and Series Caplugs PR-SH, Imperial Tape Length 72 yd, Tape Thickness 2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 425 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Temperature Range Up to 450 Degrees F, Series PR-SH, Tape Type High-Temperature Film Tape, Tape Sub-Type High-Temperature Polyester Film Tape, Environment Indoor/Outdoor, Tape Shape Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.