Finishing Cap, 0.48 in Dia, #4, #6, #8 Fits Bolt Dia, Black, 01-LPE Low Density Polyethylen 1000 PK

  • Mfr # RH-06

  • Zoro # G710442289


product price:  $132.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Diameter
0.48 in
Fits Bolt Diameter
#4, #6, #8
Color
Black
Material
01-LPE Low Density Polyethylen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-06
Zoro #
G710442289
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.48 in
Fits Bolt Diameter
#4, #6, #8

Details

Item
Finishing Cap
Color
Black
Material
01-LPE Low Density Polyethylen

Description

RH Series finishing caps are a combination finishing and protective cap for raised head screws. This series provides dual protection by preventing injury from scraping against sharp fastener edges and by keeping screw head slots free of foreign matter and paint.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.