Zoro Homepage

Finishing Plug, 0.59 in Dia, 5/16 in Fits Bolt Dia, Natural Color, 01-LPE Low Density Polyethylen

  • Mfr # SH-31

  • Zoro # G810442356


product price: $56.99
/pk 200, $0.28/ea

Key Features

Diameter
0.59 in
Fits Bolt Diameter
5/16 in
Color
Natural Color
Material
01-LPE Low Density Polyethylen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-31
Zoro #
G810442356
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.59 in
Fits Bolt Diameter
5/16 in

Details

Item
Finishing Plug
Color
Natural Color
Material
01-LPE Low Density Polyethylen

Description

SH Series finishing plugs for socket head screws keep foreign matter out of screw head driving recess and counterbore.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.