Zoro Homepage

Flange Cover, Clear, LDPE 5000 PK

  • Mfr # SF-7 250301FA

  • Zoro # G2665447


product price: $1,071.99
/pk 5000, $0.21/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
LDPE
Features
Pushes on With An Internal Bead for a Positive Locking Grip
Includes Tear Tab
No
Inside Length
0.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-7 250301FA
Zoro #
G2665447
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.34 in

Details

Item
Flange Cover
Color
Clear
Material
LDPE
Features
Pushes on With An Internal Bead for a Positive Locking Grip
Includes Tear Tab
No
Maximum Intermittent Temperature
350 Degrees F
Series
SF
Hardness
Shore D: 41-46, R10
Maximum Continuous Temperature
200 Degrees F
Shape
Round
Includes Flange
No
Includes Pull Tab
No

Description

Flange Cover, SF Series, Includes Pull Tab No, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.