Flange Cover, Natural, Low Density Polyethylene 1000 PK
Mfr # SF-28 252001FA
Zoro # G2662839
product price: $269.99
/pk 1000, $0.27/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
Low Density Polyethylene
Maximum Intermittent Temperature
175 Degrees F
Inside Diameter
2.53 in
Series
SF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF-28 252001FA
Zoro #
G2662839
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
2.53 in
Inside Length
0.32 in
For Ferrule Size
2 in
Details
Item
Flange Cover
Color
Natural
Material
Low Density Polyethylene
Maximum Intermittent Temperature
175 Degrees F
Series
SF
Maximum Continuous Temperature
150 Degrees F
Features
Internal Locking Bead, Natural, Translucent Polyethylene, O-Rings, Positive Locking Grip
Hardness
Shore D41 - D46
Description
Flange Cover, SF Series, DN Flange Size Not Applicable, For Ferrule Size 2 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.