Zoro Homepage

Flange Cover, Natural, Low Density Polyethylene 1000 PK

  • Mfr # SF-7 99191315

  • Zoro # G2664692


product price: $607.99
/pk 1000, $0.61/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Low Density Polyethylene
Series
SF
Hardness
Shore D41 - D46
For Ferrule Size
1/2 in, 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-7 99191315
Zoro #
G2664692
UPC #
-
Country of Origin
United States

Dimensions

For Ferrule Size
1/2 in, 3/4 in
Inside Length
0.34 in
Inside Diameter
1.02 in

Details

Item
Flange Cover
Color
Natural
Material
Low Density Polyethylene
Series
SF
Hardness
Shore D41 - D46
Maximum Intermittent Temperature
175 Degrees F
Features
Internal Locking Bead, Natural, Translucent Polyethylene, O-Rings, Positive Locking Grip
Maximum Continuous Temperature
150 Degrees F

Description

Flange Cover, SF Series, DN Flange Size Not Applicable, For Ferrule Size 1/2 in, 3/4 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.