Zoro Homepage

Flange Cover, Natural, Low Density Polyethylene 200 PK

  • Mfr # SF-24 99191321

  • Zoro # G2665359


product price: $80.69
/pk 200, $0.40/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Low Density Polyethylene
Hardness
Shore D41 - D46
Inside Length
0.44 in
Series
SF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-24 99191321
Zoro #
G2665359
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.44 in
For Nominal Pipe Size
1 1/2 in
Inside Diameter
2.38 in

Details

Item
Flange Cover
Color
Natural
Material
Low Density Polyethylene
Hardness
Shore D41 - D46
Series
SF
Features
Internal Locking Bead, Natural, Translucent Polyethylene, O-Rings, Positive Locking Grip
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F

Description

Flange Cover, SF Series, For Nominal Pipe Size 1 1/2 in, DN Flange Size Not Applicable, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.