Flange Cover, Natural, Low Density Polyethylene 250 PK
Mfr # SF-72 252301FA
Zoro # G2663992
product price: $124.99
/pk 250, $0.50/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
Low Density Polyethylene
Features
Internal Locking Bead, Natural, Translucent Polyethylene, O-Rings, Positive Locking Grip
Maximum Continuous Temperature
150 Degrees F
Series
SF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF-72 252301FA
Zoro #
G2663992
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
4.5 in
Inside Length
0.57 in
Details
Item
Flange Cover
Color
Natural
Material
Low Density Polyethylene
Features
Internal Locking Bead, Natural, Translucent Polyethylene, O-Rings, Positive Locking Grip
Maximum Continuous Temperature
150 Degrees F
Series
SF
Hardness
Shore D41 - D46
Maximum Intermittent Temperature
175 Degrees F
Description
Flange Cover, SF Series, DN Flange Size Not Applicable, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.