Zoro Homepage

Flange Cover, Natural, Low Density Polyethylene 400 PK

  • Mfr # SF-64 252901FA

  • Zoro # G2666302


product price: $213.99
/pk 400, $0.53/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Low Density Polyethylene
Series
SF
Inside Length
0.34 in
Inside Diameter
4.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-64 252901FA
Zoro #
G2666302
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.34 in
Inside Diameter
4.68 in
For Ferrule Size
4 in

Details

Item
Flange Cover
Color
Natural
Material
Low Density Polyethylene
Series
SF
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Features
Internal Locking Bead, Natural, Translucent Polyethylene, O-Rings, Positive Locking Grip
Hardness
Shore D41 - D46

Description

Flange Cover, SF Series, DN Flange Size Not Applicable, For Ferrule Size 4 in, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.