Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Cover, Natural, Low Density Polyethylene 500 PK

  • Mfr # SF-CC-40 CC40Q1

  • Zoro # G2664677


product price: $124.99
/pk 500, $0.25/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Low Density Polyethylene
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D41 - D46
Inside Diameter
3.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-CC-40 CC40Q1
Zoro #
G2664677
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
3.31 in
For Nominal Pipe Size
2 1/2 in
Inside Length
0.5 in

Details

Item
Flange Cover
Color
Natural
Material
Low Density Polyethylene
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D41 - D46
Features
Internal Locking Bead, Natural, Translucent Polyethylene, O-Rings, Positive Locking Grip
Series
SF
Maximum Intermittent Temperature
175 Degrees F

Description

Flange Cover, SF Series, For Nominal Pipe Size 2 1/2 in, DN Flange Size Not Applicable, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.