Zoro Homepage

FLANGE COVER, Yellow, Linear Low Density Polyethylene 10 PK

  • Mfr # EPN-305-16 EP305-16Q1

  • Zoro # G6070028


product price: $481.99
/pk 10, $48.20/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Linear Low Density Polyethylene
For Nominal Pipe Size
16 in
Series
EPN305
Hardness
Shore D41 - D46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPN-305-16 EP305-16Q1
Zoro #
G6070028
UPC #
-
Country of Origin
Germany

Dimensions

For Nominal Pipe Size
16 in
DN Flange Size
400
Outside Diameter
22.83 in
Inside Length
2.44 in
Inside Diameter
16.14 in
Overall Length
22.83 in

Details

Item
FLANGE COVER
Color
Yellow
Material
Linear Low Density Polyethylene
Series
EPN305
Hardness
Shore D41 - D46
Standards
ANSI B 16.5, DIN 2627-2638
Features
Covers Full Face of the Flange
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
194 Degrees F

Description

FLANGE COVER, EPN305 Series, For Nominal Pipe Size 16 in, DN Flange Size 400, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.