FLANGE COVER, Yellow, Linear Low Density Polyethylene 100 PK
Mfr # EPN-305-4 EP305-4Q1
Zoro # G6070630
product price: $213.99
/pk 100, $2.14/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Linear Low Density Polyethylene
Standards
ANSI B 16.5, DIN 2627-2638
Inside Length
0.98 in
Features
Covers Full Face of the Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPN-305-4 EP305-4Q1
Zoro #
G6070630
UPC #
-
Country of Origin
Germany
Dimensions
Inside Length
0.98 in
For Nominal Pipe Size
4 in
Inside Diameter
4.29 in
DN Flange Size
100
Overall Length
8.5 in
Outside Diameter
8.5 in
Details
Item
FLANGE COVER
Color
Yellow
Material
Linear Low Density Polyethylene
Standards
ANSI B 16.5, DIN 2627-2638
Features
Covers Full Face of the Flange
Maximum Intermittent Temperature
194 Degrees F
Hardness
Shore D41 - D46
Series
EPN305
Maximum Continuous Temperature
150 Degrees F
Description
FLANGE COVER, EPN305 Series, For Nominal Pipe Size 4 in, DN Flange Size 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.