Zoro Homepage

FLANGE COVER, Yellow, Linear Low Density Polyethylene 15 PK

  • Mfr # EPN-305-7060 EP305-7060Q1

  • Zoro # G2663977


product price: $115.99
/pk 15, $7.73/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Linear Low Density Polyethylene
Maximum Continuous Temperature
150 Degrees F
Outside Diameter
13.88 in
Inside Length
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPN-305-7060 EP305-7060Q1
Zoro #
G2663977
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
13.88 in
Inside Length
1.38 in
Inside Diameter
7.38 in
For Nominal Pipe Size
7 1/16 in
Overall Length
13.88 in

Details

Item
FLANGE COVER
Color
Yellow
Material
Linear Low Density Polyethylene
Maximum Continuous Temperature
150 Degrees F
Features
Covers Full Face of the Flange
Hardness
Shore D41 - D46
Series
EPN305
Maximum Intermittent Temperature
194 Degrees F
Standards
ANSI B 16.5, DIN 2627-2638

Description

FLANGE COVER, EPN305 Series, For Nominal Pipe Size 7 1/16 in, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.