Zoro Homepage

FLANGE COVER, Yellow, Linear Low Density Polyethylene 150 PK

  • Mfr # EPN-305-3 EP305-3Q1

  • Zoro # G6070859


product price: $352.99
/pk 150, $2.35/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Linear Low Density Polyethylene
Series
EPN305
Inside Diameter
3.35 in
Inside Length
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPN-305-3 EP305-3Q1
Zoro #
G6070859
UPC #
-
Country of Origin
Germany

Dimensions

Inside Diameter
3.35 in
Inside Length
0.98 in
For Nominal Pipe Size
3 in
Overall Length
7.72 in
DN Flange Size
80
Outside Diameter
7.72 in

Details

Item
FLANGE COVER
Color
Yellow
Material
Linear Low Density Polyethylene
Series
EPN305
Features
Covers Full Face of the Flange
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D41 - D46
Standards
ANSI B 16.5, DIN 2627-2638
Maximum Intermittent Temperature
194 Degrees F

Description

FLANGE COVER, EPN305 Series, For Nominal Pipe Size 3 in, DN Flange Size 80, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.