Zoro Homepage

FLANGE COVER, Yellow, Linear Low Density Polyethylene 20 PK

  • Mfr # EPN-305-12 EP305-12Q1

  • Zoro # G6069827


product price: $514.99
/pk 20, $25.75/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Linear Low Density Polyethylene
Features
Covers Full Face of the Flange
Inside Diameter
12.52 in
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPN-305-12 EP305-12Q1
Zoro #
G6069827
UPC #
-
Country of Origin
Germany

Dimensions

Inside Diameter
12.52 in
DN Flange Size
300
For Nominal Pipe Size
12 in
Inside Length
1.89 in
Outside Diameter
17.72 in
Overall Length
17.72 in

Details

Item
FLANGE COVER
Color
Yellow
Material
Linear Low Density Polyethylene
Features
Covers Full Face of the Flange
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D41 - D46
Maximum Intermittent Temperature
194 Degrees F
Series
EPN305
Standards
ANSI B 16.5, DIN 2627-2638

Description

FLANGE COVER, EPN305 Series, For Nominal Pipe Size 12 in, DN Flange Size 300, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.