FLANGE COVER, Yellow, Linear Low Density Polyethylene 200 PK
Mfr # EPN-305-2 EP305-2Q1
Zoro # G6070761
product price: $347.99
/pk 200, $1.74/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Linear Low Density Polyethylene
For Nominal Pipe Size
2 in
Standards
ANSI B 16.5, DIN 2627-2638
Features
Covers Full Face of the Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPN-305-2 EP305-2Q1
Zoro #
G6070761
UPC #
-
Country of Origin
Germany
Dimensions
For Nominal Pipe Size
2 in
Outside Diameter
6.3 in
Inside Length
0.79 in
Inside Diameter
2.2 in
DN Flange Size
50
Overall Length
6.3 in
Details
Item
FLANGE COVER
Color
Yellow
Material
Linear Low Density Polyethylene
Standards
ANSI B 16.5, DIN 2627-2638
Features
Covers Full Face of the Flange
Series
EPN305
Maximum Intermittent Temperature
194 Degrees F
Hardness
Shore D41 - D46
Maximum Continuous Temperature
150 Degrees F
Description
FLANGE COVER, EPN305 Series, For Nominal Pipe Size 2 in, DN Flange Size 50, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.