Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLANGE COVER, Yellow, Linear Low Density Polyethylene 40 PK

  • Mfr # EPN-305-6 EP305-6Q1

  • Zoro # G6068582


product price: $161.99
/pk 40, $4.05/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Linear Low Density Polyethylene
Standards
ANSI B 16.5, DIN 2627-2638
For Nominal Pipe Size
6 in
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPN-305-6 EP305-6Q1
Zoro #
G6068582
UPC #
-
Country of Origin
Germany

Dimensions

For Nominal Pipe Size
6 in
Inside Length
1.38 in
Outside Diameter
11.02 in
Overall Length
11.02 in
Inside Diameter
6.34 in
DN Flange Size
150

Details

Item
FLANGE COVER
Color
Yellow
Material
Linear Low Density Polyethylene
Standards
ANSI B 16.5, DIN 2627-2638
Maximum Continuous Temperature
150 Degrees F
Series
EPN305
Hardness
Shore D41 - D46
Maximum Intermittent Temperature
194 Degrees F
Features
Covers Full Face of the Flange

Description

FLANGE COVER, EPN305 Series, For Nominal Pipe Size 6 in, DN Flange Size 150, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.