Zoro Homepage

FLANGE COVER, Yellow, Linear Low Density Polyethylene 500 PK

  • Mfr # EPN-305-1 EP305-1Q1

  • Zoro # G6070098


product price: $434.99
/pk 500, $0.87/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Linear Low Density Polyethylene
Outside Diameter
4.33 in
Features
Covers Full Face of the Flange
Hardness
Shore D41 - D46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPN-305-1 EP305-1Q1
Zoro #
G6070098
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
4.33 in
Overall Length
4.33 in
DN Flange Size
25
Inside Diameter
1.18 in
For Nominal Pipe Size
1 in
Inside Length
0.79 in

Details

Item
FLANGE COVER
Color
Yellow
Material
Linear Low Density Polyethylene
Features
Covers Full Face of the Flange
Hardness
Shore D41 - D46
Series
EPN305
Maximum Intermittent Temperature
194 Degrees F
Standards
ANSI B 16.5, DIN 2627-2638
Maximum Continuous Temperature
150 Degrees F

Description

FLANGE COVER, EPN305 Series, For Nominal Pipe Size 1 in, DN Flange Size 25, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.