FLANGE PROTECTOR STUD HOLE, Black, Low Density Polyethylene 800 PK
Mfr # FC-300-0500 FC300-0500Q1
Zoro # G6068628
product price: $375.99
/pk 800, $0.47/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Low Density Polyethylene
Maximum Intermittent Temperature
175 Degrees F
Pressure Class Rating
300, 400, 600
For Nominal Pipe Size
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC-300-0500 FC300-0500Q1
Zoro #
G6068628
UPC #
-
Country of Origin
Germany
Dimensions
For Nominal Pipe Size
1/2 in
Details
Item
FLANGE PROTECTOR STUD HOLE
Color
Black
Material
Low Density Polyethylene
Maximum Intermittent Temperature
175 Degrees F
Pressure Class Rating
300, 400, 600
Maximum Continuous Temperature
150 Degrees F
Features
Protects the Raised Face, Resistant to Petroleum Residue
Number of Plugs
4
Number of Bolt Holes
4
Series
FC
Hardness
Shore D41 - D46
Description
FLANGE PROTECTOR STUD HOLE, FC Series, For Nominal Pipe Size 1/2 in, Pressure Class Rating 300, 400, 600, DN Flange Size Not Applicable, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.