FLANGE PROTECTOR STUD HOLE, Blue, Low Density Polyethylene 100 PK
Mfr # FC-150-3 FC150-31AB1
Zoro # G2673217
product price: $109.99
/pk 100, $1.10/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Low Density Polyethylene
For Nominal Pipe Size
3 in
Pressure Class Rating
125, 150
Series
FC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC-150-3 FC150-31AB1
Zoro #
G2673217
UPC #
-
Country of Origin
United States
Dimensions
For Nominal Pipe Size
3 in
Details
Item
FLANGE PROTECTOR STUD HOLE
Color
Blue
Material
Low Density Polyethylene
Pressure Class Rating
125, 150
Series
FC
Number of Plugs
4
Features
Protects the Raised Face, Resistant to Petroleum Residue
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Number of Bolt Holes
4
Hardness
Shore D41 - D46
Description
FLANGE PROTECTOR STUD HOLE, FC Series, For Nominal Pipe Size 3 in, Pressure Class Rating 125, 150, DN Flange Size Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.