FLANGE PROTECTOR STUD HOLE, Blue, Low Density Polyethylene 100 PK
Mfr # FC-150-8 FC150-81EBE
Zoro # G6068558
product price: $347.99
/pk 100, $3.48/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Low Density Polyethylene
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D41 - D46
Series
FC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC-150-8 FC150-81EBE
Zoro #
G6068558
UPC #
-
Country of Origin
Germany
Dimensions
For Nominal Pipe Size
8 in
Details
Item
FLANGE PROTECTOR STUD HOLE
Color
Blue
Material
Low Density Polyethylene
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D41 - D46
Series
FC
Pressure Class Rating
125, 150
Maximum Continuous Temperature
150 Degrees F
Features
Protects the Raised Face, Resistant to Petroleum Residue
Number of Plugs
4
Number of Bolt Holes
4
Description
FLANGE PROTECTOR STUD HOLE, FC Series, For Nominal Pipe Size 8 in, Pressure Class Rating 125, 150, DN Flange Size Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.