Zoro Homepage

FLANGE PROTECTOR STUD HOLE, Blue, Low Density Polyethylene 160 PK

  • Mfr # FC-150-0500 QFC150-05001EBE

  • Zoro # G2673129


product price: $244.99
/pk 160, $1.53/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Low Density Polyethylene
Pressure Class Rating
125, 150
Features
Protects the Raised Face, Resistant to Petroleum Residue
Number of Plugs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-150-0500 QFC150-05001EBE
Zoro #
G2673129
UPC #
-
Country of Origin
Germany

Dimensions

For Nominal Pipe Size
1/2 in

Details

Item
FLANGE PROTECTOR STUD HOLE
Color
Blue
Material
Low Density Polyethylene
Pressure Class Rating
125, 150
Features
Protects the Raised Face, Resistant to Petroleum Residue
Number of Plugs
4
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Number of Bolt Holes
4
Series
FC
Hardness
Shore D41 - D46

Description

FLANGE PROTECTOR STUD HOLE, FC Series, For Nominal Pipe Size 1/2 in, Pressure Class Rating 125, 150, DN Flange Size Not Applicable, Package Quantity 160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.