Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLANGE PROTECTOR STUD HOLE, Blue, Low Density Polyethylene 18 PK

  • Mfr # FC-150-6 QFC150-61AB1

  • Zoro # G2674650


product price: $117.99
/pk 18, $6.56/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Low Density Polyethylene
Maximum Intermittent Temperature
175 Degrees F
Number of Bolt Holes
4
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-150-6 QFC150-61AB1
Zoro #
G2674650
UPC #
-
Country of Origin
United States

Dimensions

For Nominal Pipe Size
6 in

Details

Item
FLANGE PROTECTOR STUD HOLE
Color
Blue
Material
Low Density Polyethylene
Maximum Intermittent Temperature
175 Degrees F
Number of Bolt Holes
4
Maximum Continuous Temperature
150 Degrees F
Series
FC
Features
Protects the Raised Face, Resistant to Petroleum Residue
Hardness
Shore D41 - D46
Pressure Class Rating
125, 150
Number of Plugs
4

Description

FLANGE PROTECTOR STUD HOLE, FC Series, For Nominal Pipe Size 6 in, Pressure Class Rating 125, 150, DN Flange Size Not Applicable, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.