Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLANGE PROTECTOR STUD HOLE, Blue, Low Density Polyethylene 20 PK

  • Mfr # FC-150-4 QFC150-41AB1

  • Zoro # G2675490


product price: $91.49
/pk 20, $4.57/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Low Density Polyethylene
Number of Plugs
4
Features
Protects the Raised Face, Resistant to Petroleum Residue
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-150-4 QFC150-41AB1
Zoro #
G2675490
UPC #
-
Country of Origin
United States

Dimensions

For Nominal Pipe Size
4 in

Details

Item
FLANGE PROTECTOR STUD HOLE
Color
Blue
Material
Low Density Polyethylene
Number of Plugs
4
Features
Protects the Raised Face, Resistant to Petroleum Residue
Maximum Continuous Temperature
150 Degrees F
Series
FC
Hardness
Shore D41 - D46
Number of Bolt Holes
4
Pressure Class Rating
125, 150
Maximum Intermittent Temperature
175 Degrees F

Description

FLANGE PROTECTOR STUD HOLE, FC Series, For Nominal Pipe Size 4 in, Pressure Class Rating 125, 150, DN Flange Size Not Applicable, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.