Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLANGE PROTECTOR STUD HOLE, Blue, Low Density Polyethylene 8 PK

  • Mfr # FC-150-12 QFC150-121EBE

  • Zoro # G2675822


product price: $266.99
/pk 8, $33.37/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Low Density Polyethylene
Pressure Class Rating
125, 150
For Nominal Pipe Size
12 in
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-150-12 QFC150-121EBE
Zoro #
G2675822
UPC #
-
Country of Origin
Germany

Dimensions

For Nominal Pipe Size
12 in

Details

Item
FLANGE PROTECTOR STUD HOLE
Color
Blue
Material
Low Density Polyethylene
Pressure Class Rating
125, 150
Maximum Intermittent Temperature
175 Degrees F
Number of Bolt Holes
4
Number of Plugs
4
Series
FC
Features
Protects the Raised Face, Resistant to Petroleum Residue
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D41 - D46

Description

FLANGE PROTECTOR STUD HOLE, FC Series, For Nominal Pipe Size 12 in, Pressure Class Rating 125, 150, DN Flange Size Not Applicable, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.