FLANGE PROTECTOR STUD HOLE, Blue, Low Density Polyethylene 800 PK
Mfr # FC-150-0750 FC150-07501EBE
Zoro # G6068488
product price: $408.99
/pk 800, $0.51/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Low Density Polyethylene
Number of Bolt Holes
4
Hardness
Shore D41 - D46
Features
Protects the Raised Face, Resistant to Petroleum Residue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC-150-0750 FC150-07501EBE
Zoro #
G6068488
UPC #
-
Country of Origin
Germany
Dimensions
For Nominal Pipe Size
3/4 in
Details
Item
FLANGE PROTECTOR STUD HOLE
Color
Blue
Material
Low Density Polyethylene
Number of Bolt Holes
4
Hardness
Shore D41 - D46
Features
Protects the Raised Face, Resistant to Petroleum Residue
Series
FC
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Pressure Class Rating
125, 150
Number of Plugs
4
Description
FLANGE PROTECTOR STUD HOLE, FC Series, For Nominal Pipe Size 3/4 in, Pressure Class Rating 125, 150, DN Flange Size Not Applicable, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.