Zoro Homepage

FLANGE RETAINER PLUG 7/8 IN., 160PK

  • Mfr # FBH-875

  • Zoro # G610454122


product price: $104.99
/pk 160, $0.66/ea
Free Shipping & Returns

Key Features

Inside Dia.
0.888 in
Color
Black
Material
Hdpe Black Repro
Outside Dia.
1.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBH-875
Zoro #
G610454122
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.888 in
Outside Dia.
1.28 in

Details

Color
Black
Material
Hdpe Black Repro

Description

The FBH series are used with Caplugs' FAN Series to securely fasten FAN onto a flange.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.